Leeson
110413.00
3/4HP.3450RPM.56.TEFC.115/208-230V.1PH.60HZ.CONT.NOT.40C.1.15SF.ROUND.GE NERAL PURPOSE.C6C34FC8G
Item #104564616
- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 3450 rpm
- Single Phase
| Enclosure | TEFC |
| Frame Material | Rolled Steel |
| Full Load Amps | 10/5.2-5 |
| Insulation | B |
| Poles | 2 |
| Frame | 56C |
| Voltage Rating | 115/208-230 |
| Mounting | Round |
| Efficiency Group | 64 % |
| Hz | 60 |
| Motor Application | General Purpose |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| RPM | 3450 rpm |
| Rotation | Selective CCW |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Drive End Bearing | 6203 |
| Weight | 29.0 LB |
| EAN or UPC | 691720008720 |
