- Hardened Steel Thrust Washer
- 1 3/16" ID x 2" OD x 3/16" Thick
features
- Hardened steel
| I.D. | 1 3/16 in |
| O.D. | 2 in |
| Thickness | 0.1875 in |
| Inch/Metric | Inch |
| Material | Hardened Steel |
| Weight | 0.101 LB |
| EAN or UPC | 781711188965 |
| I.D. | 1 3/16 in |
| O.D. | 2 in |
| Thickness | 0.1875 in |
| Inch/Metric | Inch |
| Material | Hardened Steel |
| Weight | 0.101 LB |
| EAN or UPC | 781711188965 |