features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Type 303 austenitic stainless steel
| Inch/Metric | Inch |
| O.D. | 2.000 in - 2 in |
| Material | 303 Stainless Steel |
| I.D. | 1.000 in - 1 in |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| Recessed Screw | Yes |
| Weight | 0.336 LB |
| EAN or UPC | 781711492024 |

