- Sprocket for TFL-012 Torque Limiter
- 35 Chain
- 35 Teeth
| Type | A Plate |
| No. of Teeth | 35 |
| Chain No. | 35 |
| Sprocket Pitch Diameter | 4.183 in |
| Use With | TLF-012 |
| Sprocket Thickness | 0.168 in |
| Outside Dia. | 4.39 in |
| Weight | 1.0 LB |
| EAN or UPC | 781711399378 |
| Type | A Plate |
| No. of Teeth | 35 |
| Chain No. | 35 |
| Sprocket Pitch Diameter | 4.183 in |
| Use With | TLF-012 |
| Sprocket Thickness | 0.168 in |
| Outside Dia. | 4.39 in |
| Weight | 1.0 LB |
| EAN or UPC | 781711399378 |