- Sprocket for TFL-018 Torque Limiter
- 40 Chain
- 30 Teeth
| Chain No. | 40 |
| No. of Teeth | 30 |
| Use With | TLF-018 |
| Type | A Plate |
| Outside Dia. | 5.06 in |
| Sprocket Thickness | 0.284 in |
| Sprocket Pitch Diameter | 4.783 in |
| Weight | 1.0 LB |
| EAN or UPC | 781711399583 |
| Chain No. | 40 |
| No. of Teeth | 30 |
| Use With | TLF-018 |
| Type | A Plate |
| Outside Dia. | 5.06 in |
| Sprocket Thickness | 0.284 in |
| Sprocket Pitch Diameter | 4.783 in |
| Weight | 1.0 LB |
| EAN or UPC | 781711399583 |