- Sprocket for TFL-016 Torque Limiter
- 40 Chain
- 32 Teeth
| Outside Dia. | 5.377 in |
| Sprocket Thickness | 0.284 in |
| Sprocket Pitch Diameter | 5.101 in |
| Type | A Plate |
| No. of Teeth | 32 |
| Use With | TLF-016 |
| Chain No. | 40 |
| Weight | 1.3 LB |
| EAN or UPC | 781711399606 |
| Outside Dia. | 5.377 in |
| Sprocket Thickness | 0.284 in |
| Sprocket Pitch Diameter | 5.101 in |
| Type | A Plate |
| No. of Teeth | 32 |
| Use With | TLF-016 |
| Chain No. | 40 |
| Weight | 1.3 LB |
| EAN or UPC | 781711399606 |