- Sprocket for TFL-026 Torque Limiter
- 50 Chain
- 18 Teeth
| Outside Dia. | 3.92 in |
| Type | A Plate |
| Sprocket Pitch Diameter | 3.599 in |
| No. of Teeth | 18 |
| Sprocket Thickness | 0.343 in |
| Use With | TLF-026 |
| Chain No. | 50 |
| Weight | 0.634 LB |
| EAN or UPC | 781711409770 |
| Outside Dia. | 3.92 in |
| Type | A Plate |
| Sprocket Pitch Diameter | 3.599 in |
| No. of Teeth | 18 |
| Sprocket Thickness | 0.343 in |
| Use With | TLF-026 |
| Chain No. | 50 |
| Weight | 0.634 LB |
| EAN or UPC | 781711409770 |