- Sprocket for TFL-034 Torque Limiter
- 60 Chain
- 26 Teeth
| Sprocket Thickness | 0.459 in |
| Use With | TLF-034 |
| Outside Dia. | 6.627 in |
| Chain No. | 60 |
| No. of Teeth | 26 |
| Sprocket Pitch Diameter | 6.222 in |
| Type | A Plate |
| Weight | 3.0 LB |
| EAN or UPC | 781711399781 |
| Sprocket Thickness | 0.459 in |
| Use With | TLF-034 |
| Outside Dia. | 6.627 in |
| Chain No. | 60 |
| No. of Teeth | 26 |
| Sprocket Pitch Diameter | 6.222 in |
| Type | A Plate |
| Weight | 3.0 LB |
| EAN or UPC | 781711399781 |