- Sprocket for TFL-037 Torque Limiter
- 60 Chain
- 28 Teeth
| Use With | TLF-037 |
| Type | A Plate |
| Sprocket Thickness | 0.459 in |
| Sprocket Pitch Diameter | 6.699 in |
| No. of Teeth | 28 |
| Chain No. | 60 |
| Outside Dia. | 7.107 in |
| Weight | 3.8 LB |
| EAN or UPC | 781711399811 |
| Use With | TLF-037 |
| Type | A Plate |
| Sprocket Thickness | 0.459 in |
| Sprocket Pitch Diameter | 6.699 in |
| No. of Teeth | 28 |
| Chain No. | 60 |
| Outside Dia. | 7.107 in |
| Weight | 3.8 LB |
| EAN or UPC | 781711399811 |