- Sprocket for TFL-037 Torque Limiter
- 60 Chain
- 35 Teeth
| Use With | TLF-037 |
| Chain No. | 60 |
| Outside Dia. | 8.78 in |
| Sprocket Pitch Diameter | 8.367 in |
| Sprocket Thickness | 0.459 in |
| No. of Teeth | 35 |
| Type | A Plate |
| Weight | 5.1 LB |
| EAN or UPC | 781711399859 |
| Use With | TLF-037 |
| Chain No. | 60 |
| Outside Dia. | 8.78 in |
| Sprocket Pitch Diameter | 8.367 in |
| Sprocket Thickness | 0.459 in |
| No. of Teeth | 35 |
| Type | A Plate |
| Weight | 5.1 LB |
| EAN or UPC | 781711399859 |