Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Boston Gear6T 1-1/8

6T 1-1/8

T Series Standard-Duty Cast Iron 2-Bolt Flange Unit
Item #102808626
Boston Gear6T 1-1/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Boston Gear's comprehensive selection of flanged bearings includes non-metallic inserts in a non-metallic base for washdown service, spherical bearings with extended inner races featuring setscrews, or eccentric locking collars in stamped steel, ductile iron, or cast iron housings. Positive locking by setscrews or an eccentric locking collar ensures smooth operation and a synthetic lip-type seal with steel flingers offer enhanced efficiency. Commonly used in material handling, packaging machinery, shrink wrap machinery, and printing press applications.

features

  • Rigid one-piece housing
  • Chrome alloy steel balls
  • Spherical outer race
  • Synthetic lip type seal
  • Eccentric locking collar
  • 1/4-28 threaded grease fitting
Locking Device Eccentric Locking Collar
Duty Type Standard
Housing Material Cast Iron
Series T
Weight 2.401 LB
EAN or UPC 781711069943
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison