Boston Gear
710-50-G
700 Series 50:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101837654
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Input Configuration | Shaft Input |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Fan Cooled | No |
| Input Power Rating | 0.15 hp, 0.112 kW |
| Base Mounting Attachment | No Base |
| Input Motor HP | 0.17 |
| Torque Out @ 1750 rpm | 153 in lb |
| Series | 700 |
| Box Width | 2 1/2 in |
| Frame | N/A |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Output Configuration | Left Output |
| Center Distance Code | 710 |
| Reduction Type | Single |
| Output Torque @ RPM | 114 in lb @ 1150 rpm, 153 in lb @ 1750 rpm |
| Family Name | Std Unit |
| Worm Position | Universal |
| Output Shaft Projection | Solid Left Output |
| Bolt Center Length x Bolt Center Width | 3 3/4 in x 2 7/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Input HP @ RPM | 0.06 hp @ 1150 rpm, 0.15 hp @ 1750 rpm |
| Standard | AGMA Service Class I |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Motor Application | General Purpose |
| Housing Material | Cast Iron |
| Max. Input HP @ 100 rpm | 0.008 hp |
| Output Torque | 153 lb-in |
| Input (Shaft or Bore) Size | 3/8 in |
| Box Length | 3 1/4 in |
| Output Speed | 35 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Output Shaft | Solid |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Media Mapping Output | G |
| Washdown Duty | No |
| Use With | 710 |
| Ratio | 50:1 |
| Torque Out @ 1150 rpm | 114 in lb |
| Frame Size | Shaft Input, Not a C-Face |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Lubrication | None |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Box Height | 3 5/8 in |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Material | Cast Iron, Standard Paint |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Shaft Assembly Code | G |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Style | Right Angle |
| Center Distance | 1 in |
| Base to Centerline of Output Shaft | 1 5/16 in |
| Bolt Center | 3 3/4" x 2 7/8" |
| Rated Efficiency | 57% |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Output Bore Shaft Dia. | 0.5 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Output (Shaft or Bore) Size | 1/2 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Weight | 6.1 LB |
| EAN or UPC | 781711516034 |
