Boston Gear
724-10-J
700 Series 10:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834946
- 3 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Input HP @ RPM | 2.09 hp @ 1150 rpm, 3.18 hp @ 1750 rpm |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Box Width | 4 1/16 in |
| Rated Efficiency | 93% |
| Output Configuration | Right Output |
| Output Bore Shaft Dia. | 1.125 in |
| Use With | 724 |
| Input Configuration | Shaft Input |
| Base Mounting Attachment | No Base |
| Reduction Type | Single |
| Output Torque @ RPM | 1025 in lb @ 1150 rpm, 1069 in lb @ 1750 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Frame | N/A |
| Torque Out @ 1150 rpm | 1025 in lb |
| Lubrication | None |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Fan Cooled | No |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Standard | AGMA Service Class I |
| Bolt Center | 7 1/16 in x 4 7/8 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Style | Right Angle |
| Ratio | 10:1 |
| Material | Cast Iron, Standard Paint |
| Media Mapping Output | J |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Output Shaft | Solid |
| Washdown Duty | No |
| Frame Size | Shaft Input, Not a C-Face |
| Housing Material | Cast Iron |
| Input Power Rating | 3.18 hp, 2.371 kW |
| Input Motor HP | 3 |
| Center Distance Code | 724 |
| Input (Shaft or Bore) Size | 3/4 in |
| Center Distance | 2.375 in |
| Worm Position | Universal |
| Max. Input HP @ 100 rpm | 0.27 hp |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Output Shaft Projection | Solid Right Output |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Series | 700 |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Box Height | 6 15/16 in |
| Output Torque | 1069 lb-in |
| Family Name | Std Unit |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Shaft Assembly Code | J |
| Torque Out @ 1750 rpm | 1069 in lb |
| HP @ RPM | 3 hp @ 1800 rpm |
| Box Length | 6 3/8 in |
| Output Speed | 175 rpm |
| Weight | 29.1 LB |
| EAN or UPC | 781711517130 |
