Boston Gear
724-30-H
700 Series 30:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101806687
- 1 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Mounting of speed reducers in overhead positions may be hazardous
- Use of external guides or supports is strongly recommended for overhead mounting.
| Torque Out @ 1750 rpm | 1200 in lb |
| Box Height | 6 15/16 in |
| Rated Efficiency | 83% |
| Use With | 724 |
| Output Shaft | Solid |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Washdown Duty | No |
| Frame Size | Shaft Input, Not a C-Face |
| Output Torque @ RPM | 1170 in lb @ 1150 rpm, 1200 in lb @ 1750 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Output Configuration | Left & Right Output |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Shaft Assembly Code | H |
| Input HP @ RPM | 0.89 hp @ 1150 rpm, 1.33 hp @ 1750 rpm |
| Input Power Rating | 1.33 hp, 0.992 kW |
| Ratio | 30:1 |
| Style | Right Angle |
| Box Length | 6 3/8 in |
| Material | Cast Iron, Standard Paint |
| Input (Shaft or Bore) Size | 3/4 in |
| Center Distance | 2.375 in |
| Series | 700 |
| Reduction Type | Single |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| HP @ RPM | 1 hp @ 1800 rpm |
| Housing Material | Cast Iron |
| Base Mounting Attachment | No Base |
| Bolt Center | 7 1/16 in x 4 7/8 in |
| Family Name | Std Unit |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Fan Cooled | No |
| Lubrication | None |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Output Speed | 58.3 rpm |
| Output Shaft Projection | Solid Double Projecting Output |
| Standard | AGMA Service Class II |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Media Mapping Output | H |
| Max. Input HP @ 100 rpm | 0.12 hp |
| Box Width | 4 1/16 in |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Input Motor HP | 1 |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Torque Out @ 1150 rpm | 1170 in lb |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Center Distance Code | 724 |
| Motor Application | General Purpose |
| Worm Position | Universal |
| Input Configuration | Shaft Input |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Output Bore Shaft Dia. | 1.125 in |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Output Torque | 1200 lb-in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Frame | N/A |
| Weight | 29.1 LB |
| EAN or UPC | 781711517246 |
