Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Input Motor HP
1
Input Power Rating
1.08 hp, 0.805 kW
Reduction Type
Single
Ratio
40:1
Output Bore Shaft Dia.
1.125 in
Style
Right Angle
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Media Mapping Output
G
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Shaft
Solid
Fan Cooled
No
Rated Efficiency
77%
Center Distance
2.375 in
Series
700
Media Mapping Base
A
Output Torque
1206 lb-in
Output Speed
43.8 rpm
Base Mounting Attachment
Horizontal Base Top Mount
Output Shaft Projection
Solid Left Output
Center Distance Code
724
Weight
30.1 LB
EAN or UPC
889208845831
We're here for you
with Service Centers across the country - We have your back