Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
Low Vert Base Left Mount
Fan Cooled
No
Ratio
10:1
Input Motor HP
3
Series
700
Output Bore Shaft Dia.
1.125 in
Center Distance
2.375 in
Media Mapping Base
F
Center Distance Code
724
Output Speed
175 rpm
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Shaft Projection
Solid Right Output
Rated Efficiency
93%
Standard
AGMA Service Class I
Input Power Rating
3.18 hp, 2.371 kW
Material
Cast Iron, Standard Paint
Output Torque
1069 lb-in
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Media Mapping Output
J
Output Shaft
Solid
Style
Right Angle
Reduction Type
Single
Weight
38.1 LB
EAN or UPC
884107759289
We're here for you
with Service Centers across the country - We have your back