Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
Horizontal Base Bottom Mount
Center Distance Code
730
Series
700
Output Shaft Projection
Solid Double Projecting Output
Output Torque
1408 lb-in
Output Speed
350 rpm
Rated Efficiency
94%
Media Mapping Base
B
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Reduction Type
Single
Ratio
5:1
Center Distance
3 in
Style
Right Angle
Input Motor HP
5
Input Power Rating
8.32 hp, 6.204 kW
Media Mapping Output
H
Fan Cooled
No
Standard
AGMA Service Class II
Output Bore Shaft Dia.
1.25 in
Output Shaft
Solid
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Weight
60.1 LB
EAN or UPC
191191136361
We're here for you
with Service Centers across the country - We have your back