- Sprocket for TFL-079 Torque Limiter
- 80 Chain
- 36 Teeth
| Sprocket Pitch Diameter | 11.474 in |
| Sprocket Thickness | 0.575 in |
| Chain No. | 80 |
| Outside Dia. | 12.03 in |
| No. of Teeth | 36 |
| Use With | TLF-079 |
| Type | A Plate |
| Weight | 13.8 LB |
| EAN or UPC | 781711410196 |
| Sprocket Pitch Diameter | 11.474 in |
| Sprocket Thickness | 0.575 in |
| Chain No. | 80 |
| Outside Dia. | 12.03 in |
| No. of Teeth | 36 |
| Use With | TLF-079 |
| Type | A Plate |
| Weight | 13.8 LB |
| EAN or UPC | 781711410196 |