Skip to content Skip to navigation menu
Bost-Bronz® Oil Impregnated, Sintered Bronze Cylindrical Bearing

B56-5

Bost-Bronz® Oil Impregnated, Sintered Bronze Cylindrical Bearing
Item #101775045
  • SAE 841 Oil Impregnated, Sintered Bronze Material
  • 0.314 in Inside Diameter
  • 0.377 in Outside Diameter
Bost-Bronz® Oil Impregnated, Sintered Bronze Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SAE 841 Oil Impregnated, Sintered Bronze Material
  • 0.314 in Inside Diameter
  • 0.377 in Outside Diameter

description

  • Bost-Bronz® is Boston Gear's all-purpose, oil-impregnated, porous bronze bearing material. It is manufactured using the powdered metal process with the purest metal powders. This process ensures the uniform distribution of pores between the bronze particles which absorb the oil by capillary action. In addition, Bost-Bronz® has a self-contained oil supply (approximately 20% by volume) which provides a uniform protective film over the entire bearing surface. As a result, Bost-Bronz® bearings are one of the most effective bearings available for precision performance.Bost-Bronz® bearings are also highly versatile and can be used for production and replacement requirements throughout general industry. They have proven to be efficient under heavy loads at moderate speeds, as well as under light loads at high speeds. In addition, they are ideally suited for applications where normal lubrication is difficult or impossible to provide.

applications

  • Heavy loads at moderate speeds
  • Light loads at high speeds

features

  • Self-contained oil supply provides protective film
  • Permits reduced shaft clearances
  • Designed for immediate installation

compliances

  • 0
Material SAE 841 Oil Impregnated, Sintered Bronze
I.D. Tolerance +0.000 in / -0.001 in
Bore Type Round Bore
Type Cylindrical
Length Tolerance ±.005 in
Groove Type No Groove
Temperature Range [Max] 220 °F
Has Flange No
I.D. 0.314 in
O.D. Tolerance +0.000 in / -0.001 in
Inch/Metric Inch
Temperature Range [Min] 10 °F
O.D. 0.377 in
Length 5/8 in
Weight 0.021 LB
EAN or UPC 781711345900
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison