Product details
Specifications
Cylinder Bore Size | 1.5 in |
Series | BJ11 Series |
Hardware Type | Body Seal Kit |
Weight | 0.251 LB |
EAN or UPC | 781711733592 |
Have an account? Sign in
Cylinder Bore Size | 1.5 in |
Series | BJ11 Series |
Hardware Type | Body Seal Kit |
Weight | 0.251 LB |
EAN or UPC | 781711733592 |