features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Low carbon steel, black oxide finish
| Outside Dia. | 2 in |
| Screw Size | 1/4-28 UNF |
| Material | Steel |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Bore Thread | 1-8 |
| Finish | Black Oxide |
| Weight | 0.331 LB |
| EAN or UPC | 781711492529 |

