features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Low carbon steel, black oxide finish
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| I.D. | 0.250 in - 1/4 in |
| Material | Steel |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| O.D. | 0.813 in - 13/16 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711490020 |

