features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Low carbon steel, black oxide finish
| Outside Dia. | 1.062 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Material | Steel |
| Bore Thread | 3/8-24 |
| Recessed Screw | Yes |
| Screw Size | #6-32 UNC |
| Weight | 0.07 LB |
| EAN or UPC | 781711492437 |

