- Brass Needle Valve
- 1/2" NPT Port
- 2,000 psi
| Pressure [Max] | 2000 psi |
| Material | Brass |
| Port Type | NPTF |
| Port Size | 1/2 |
| Weight | 1.126 LB |
| EAN or UPC | 781711700082 |
| Pressure [Max] | 2000 psi |
| Material | Brass |
| Port Type | NPTF |
| Port Size | 1/2 |
| Weight | 1.126 LB |
| EAN or UPC | 781711700082 |