- Brass Needle Valve
- 3/4" NPT Port
- 2,000 psi
| Port Type | NPTF |
| Port Size | 3/4 |
| Pressure [Max] | 2000 psi |
| Material | Brass |
| Weight | 1.626 LB |
| EAN or UPC | 781711700099 |
| Port Type | NPTF |
| Port Size | 3/4 |
| Pressure [Max] | 2000 psi |
| Material | Brass |
| Weight | 1.626 LB |
| EAN or UPC | 781711700099 |