Boston Gear
F732-50E-B7-G
700 Series 50:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834964
- 1.50 Input Motor hp
- 700 Series
- 3.25 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Mounting of speed reducers in overhead positions may be hazardous
- Use of external guides or supports is strongly recommended for overhead mounting.
| Frame Size | 140TC, 180C |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Keyway Size | 3/16 x 3/32 |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Base to Centerline of Input Shaft | 6 3/4 in |
| Input Configuration | C-Face Quilled |
| Output Bore Shaft Dia. | 1.375 in |
| Output Configuration | Left Output |
| Center Distance Code | 732 |
| Output Torque Rating Range [Max] | 2499 lb-in, 309 Nm |
| Family Name | F |
| Torque Out @ 1150 rpm | 2450 in lb |
| Frame | 140TC, 180C |
| Media Mapping Output | G |
| Ratio | 50:1 |
| Input Motor HP | 1.50 |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Torque Out @ 1750 rpm | 2403 in lb |
| Output Torque Rating Range [Min] | 2000 lb-in, 235 Nm |
| Box Width | 7 9/16 in |
| Base to Shaft Center Height w/Std. Base Kit | 6 3/4 in |
| Box Length | 9 in |
| Max. Thrust Load @ RPM | 1100 lb/in @ 1150 rpm, 1100 lb/in @ 1750 rpm |
| Motor Frame Size | B7140TC180C |
| Max. Input HP @ 100 rpm | 0.19 hp |
| Output Speed | 35 rpm |
| Lubrication | None |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4.69 in |
| Center Distance | 3.25 in |
| Max. Overhung Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Worm Position | Universal |
| Bolt Center | 7 1/2 in x 4 in |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Output Shaft | Solid |
| Housing Material | Cast Iron |
| Output Shaft Projection | Solid Left Output |
| Rated Efficiency | 78% |
| Reduction Type | Single |
| Media Mapping Style | F |
| Material | Cast Iron, Standard Paint |
| Style | Right Angle |
| Max. Thrust Load @ 1150 rpm | 1100 lb/in |
| Input Power Rating | 1.7 hp, 1.268 kW |
| Base to Centerline of Output Shaft | 3 1/2 in |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Output Torque @ RPM | 2403 in lb @ 1750 rpm, 2450 in lb @ 1150 rpm |
| Standard | AGMA Service Class I |
| Shaft Assembly Code | G |
| Use With | 732 |
| Washdown Duty | No |
| Input (Shaft or Bore) Size | 7/8 in |
| Series | 700 |
| Box Height | 9 3/8 in |
| Base Mounting Attachment | No Base |
| Output Torque | 2403 lb-in |
| Fan Cooled | No |
| Motor HP | 1.5 hp |
| Motor Application | General Purpose |
| Bore Code | B7 |
| Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
| Input HP @ RPM | 1.21 hp @ 1150 rpm, 1.7 hp @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 11.88 x 6.13 |
| Weight | 66.1 LB |
| EAN or UPC | 781711520772 |
