Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Motor Frame Size
B7140TC180C
Output Bore Shaft Dia.
0.75 in
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Speed
1170 rpm
Series
800
Standard
AGMA Service Class I
Ratio
1.5:1
Input Motor HP
5
Output Torque Rating Range [Max]
349 lb-in, 49 Nm
Output Torque
288 lb-in
Mounting Position
M8
Rated Efficiency
96.84%
Output Shaft
Solid Projecting
Input Power Rating
5.8 hp, 4.325 kW
Weight
24.1 LB
EAN or UPC
889208797123
We're here for you
with Service Centers across the country - We have your back