Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Base Mounting Attachment
OutputFlangeMounted
Rated Efficiency
94.9%
Mounting Position
M8
Output Bore Shaft Dia.
0.75 in
Series
800
Output Shaft
Solid Projecting
Motor Frame Size
B556C
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Input Motor HP
0.33
Output Torque
560 lb-in
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Output Speed
43 rpm
Input Power Rating
0.41 hp, 0.306 kW
Ratio
40:1
Standard
AGMA Service Class I
Weight
32.1 LB
EAN or UPC
191191073376
We're here for you
with Service Centers across the country - We have your back