- Glass Filled Teflon Material
- 0.504 in Inside Diameter
- 0.751 in Outside Diameter
description
- With Teflon as their major ingredient, glass-filled bearings are self-lubricating and offer a low coefficient of friction. They withstand extreme temperatures from -400° to +550° F, handle high loads at moderate speeds, and have excellent wear and corrosion resistance. In addition, BostonE® F-1 bearings are machined from extruded rods and held to close tolerances.
applications
- Heavy loads at moderate speeds
- Textile machinery
- Farm implements
- Food processing equipment
- Pulp and paper machinery
- Business machinery
- Aircraft
- Home appliances
- Automotive and machine tools
features
- Glass filled material
- Self-lubricating
- Resists wear
- Resist corrosion
- Temperature range from -400 °F to 550 °F
- Excellent PV value
- Green
| Length | 3/4 in |
| Groove Type | No Groove |
| Material | Glass Filled Teflon |
| Flange O.D. | 1 in |
| I.D. | 0.504 in |
| Temperature Range [Max] | 550 °F |
| Type | Flanged |
| O.D. | 0.751 in |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Has Flange | Yes |
| Temperature Range [Min] | -400 °F |
| Flange Thickness | 0.125 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711568750 |

