Boston Gear
FWA721-600-B5-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #102224257
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
| Family Name | FWA |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Box Width | 9 55/64 in |
| Base to Centerline of Output Shaft | 4 3/32 in |
| Output Torque | 1025 lb-in |
| Bolt Center | 5 in x 2 7/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Worm Position | Universal¦Parallel |
| Output Configuration | Left Output |
| Bore Code | B5 |
| Torque Out @ 1750 rpm | 1025 in lb |
| Reduction Type | Double |
| Input (Shaft or Bore) Size | 5/8 in |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Box Length | 5 13/64 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Fan Cooled | No |
| Media Mapping Output | G |
| Motor Frame Size | B556C |
| Keyway Size | 3/16 x 3/32 |
| Housing Material | Cast Iron |
| Box Height | 6 25/64 in |
| Lubrication | None |
| Frame | 56C |
| Torque Out @ 1150 rpm | N/A |
| Output (Shaft or Bore) Size | 1 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Output Speed | 2.9 rpm |
| Input Power Rating | 0.13 hp, 0.097 kW |
| Center Distance Code | 721 |
| Ratio | 600:1 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Style | Parallel Shaft |
| Material | Cast Iron, Standard Paint |
| Output Bore Shaft Dia. | 1 in |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Standard | AGMA Service Class I |
| Output Shaft | Solid |
| Output Shaft Projection | Solid Left Output |
| Media Mapping Style | FWA |
| Base Mounting Attachment | No Base |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Input Configuration | C-Face Quilled |
| Base to Centerline of Input Shaft | 3 3/8 in |
| Shaft Assembly Code | G |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Rated Efficiency | 36% |
| Input Motor HP | 0.17 |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Motor HP | 0.17 hp |
| Frame Size | 56C |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Center Distance | 2.06 in |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Weight | 35.1 LB |
| EAN or UPC | 781711523452 |
