Skip to content Skip to navigation menu
Boston GearH7718-10-H-P16

H7718-10-H-P16

700 Series 10:1 Ratio Hollow Assembly Single Reduction Worm Gear Reducer Without Base
Item #103304664
  • 1.50 Input Motor hp
  • 700 Series
  • 1.75 in Center Distance
  • Single Reduction
Boston GearH7718-10-H-P16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.50 Input Motor hp
  • 700 Series
  • 1.75 in Center Distance
  • Single Reduction

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Projection Hollow Output
Rated Efficiency 92%
Output Torque Rating Range [Max] 749 lb-in, 84 Nm
Series 700
Base Mounting Attachment No Base
Center Distance 1.75 in
Ratio 10:1
Material Cast Iron, Standard Paint
Reduction Type Single
Output Torque 536 lb-in
Standard AGMA Service Class I
Output Speed 175 rpm
Center Distance Code 718
Output Shaft Hollow
Media Mapping Style H
Style Right Angle
Input Power Rating 1.61 hp, 1.201 kW
Fan Cooled No
Output Bore Shaft Dia. 1 in
Input Motor HP 1.50
Output Torque Rating Range [Min] 500 lb-in, 60 Nm
Media Mapping Hollow Bore P16
Media Mapping Output H
Weight 20.1 LB
EAN or UPC 781711452455
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison