Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Material
Cast Iron, Standard Paint
Reduction Type
Single
Input Motor HP
0.75
Center Distance Code
715
Output Shaft Projection
Hollow Output
Series
700
Style
Right Angle
Standard
AGMA Service Class I
Ratio
20:1
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Motor Frame Size
B556C
Center Distance
1.54 in
Media Mapping Output
H
Media Mapping Style
HF
Rated Efficiency
84%
Media Mapping Hollow Bore
P16
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Media Mapping Base
R
Output Speed
87.5 rpm
Base Mounting Attachment
Bost Mount Output Bracket Right Mount
Input Power Rating
0.72 hp, 0.537 kW
Output Shaft
Hollow
Output Bore Shaft Dia.
1 in
Output Torque
435 lb-in
Fan Cooled
No
Weight
21.1 LB
EAN or UPC
884107220642
We're here for you
with Service Centers across the country - We have your back