Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Worm Position
Universal
Rated Efficiency
83%
Max. Overhung Load @ 1750 rpm
900 lb/in
Output Torque @ RPM
1170 in lb @ 1150 rpm, 1200 in lb @ 1750 rpm
Keyway Size
3/16 x 3/32
Output RPM @ Input RPM
58 rpm @ 1750 rpm
Input Power Rating
1.33 hp, 0.992 kW
Max. Input HP @ 100 rpm
0.12 hp
Output Configuration
Hollow Output
Bolt Center
5 in x 2 7/8 in
Motor Frame Size
B556C
Reduction Type
Single
Base Mounting Attachment
No Base
Bolt Centers w/ Std. Base Kit (in)
7 1/16 x 4 7/8
Lubrication
None
Max. Thrust Load @ RPM
900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm
Housing Material
Cast Iron
Max. Overhung Load @ RPM
900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm
Standard
AGMA Service Class II
Washdown Duty
No
Bolt Center Length x Bolt Center Width
5 in x 2 7/8 in
Media Mapping Style
HF
Box Length
6 3/8 in
Motor HP
1 hp
Input Configuration
C-Face Quilled
Bolt Centers w/ Vertical Base Kits (in)
8.94 x 4.88
Base to Shaft Center Height w/Std. Base Kit
5.19 in
Base to Centerline of Input Shaft
4 7/8 in
Output Shaft Projection
Hollow Output
Fan Cooled
No
Torque Out @ 1150 rpm
1170 in lb
Material
Cast Iron, Standard Paint
Bolt Centers w/ Vertical "J" Base Kit (in)
9.19 x 2.88
Output Bore Shaft Dia.
1.188 in
Frame Size
56C
Bore Code
B5
Output Speed
58.3 rpm
Motor Application
General Purpose
Box Height
6 15/16 in
Output RPM @ 1750 rpm Input
58.33 rpm
Output Torque
1200 lb-in
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Center Distance
2.375 in
Box Width
4 15/16 in
Input (Shaft or Bore) Size
5/8 in
Torque Out @ 1750 rpm
1200 in lb
Series
700
Base to Centerline of Output Shaft
2 1/2 in
Base to Shaft Center Height w/Low Vert. Base Kit
3.38 in
Family Name
HF
Media Mapping Output
H
Center Distance Code
724
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Base to Shaft Center Height w/Vert. "J" Base Kit
4.06 in
Max. Thrust Load @ 1150 rpm
900 lb/in
Frame
56C
Thermal Input Horsepower @ 1750 RPM
N/A
HP @ RPM
1 hp @ 1800 rpm
Input Motor HP
1
Shaft Assembly Code
H
Input HP @ RPM
0.89 hp @ 1150 rpm, 1.33 hp @ 1750 rpm
Output Shaft
Hollow
Style
Right Angle
Output (Shaft or Bore) Size
1 3/16 in
Use With
724
Media Mapping Hollow Bore
P19
Base to Shaft Center Height w/High Vert. Base Kit
5 1/4 in
Ratio
30:1
Weight
31.1 LB
EAN or UPC
781711630600
We're here for you
with Service Centers across the country - We have your back