Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Output
H
Input Motor HP
0.50
Center Distance
2.0625 in
Output Speed
35 rpm
Motor Frame Size
B556C
Fan Cooled
No
Rated Efficiency
72%
Input Power Rating
0.66 hp, 0.492 kW
Style
Right Angle
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Torque
857 lb-in
Output Shaft Projection
Hollow Output
Center Distance Code
721
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Bore Shaft Dia.
1 in
Reduction Type
Single
Material
Cast Iron, Standard Paint
Media Mapping Hollow Bore
P16
Media Mapping Style
HF
Series
700
Output Shaft
Hollow
Standard
AGMA Service Class II
Ratio
50:1
Weight
26.1 LB
EAN or UPC
781711585276
We're here for you
with Service Centers across the country - We have your back