Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Right Angle
Output Shaft
Hollow
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
1.25 in
Reduction Type
Single
Output Speed
350 rpm
Rated Efficiency
94%
Media Mapping Output
H
Input Power Rating
4.95 hp, 3.691 kW
Media Mapping Hollow Bore
P20
Center Distance Code
724
Center Distance
2.375 in
Series
700
Base Mounting Attachment
Horizontal Base Bottom Mount
Ratio
5:1
Output Shaft Projection
Hollow Output
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Motor Frame Size
B9180TC210C
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Input Motor HP
5
Standard
AGMA Service Class I
Output Torque
838 lb-in
Media Mapping Style
HF
Fan Cooled
No
Media Mapping Base
B
Weight
32.1 LB
EAN or UPC
884107162782
We're here for you
with Service Centers across the country - We have your back