Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
1 in
Media Mapping Hollow Bore
P16
Output Torque
570 lb-in
Center Distance Code
718
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Style
Right Angle
Rated Efficiency
70%
Ratio
100:1
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Output Shaft Projection
Hollow Output
Media Mapping Style
HFWC
Media Mapping Output
H
Output Shaft
Hollow
Fan Cooled
No
Input Power Rating
0.23 hp, 0.172 kW
Output Speed
17.5 rpm
Center Distance
1.75 in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Reduction Type
Double
Input Motor HP
0.25
Weight
27.1 LB
EAN or UPC
781711453117
We're here for you
with Service Centers across the country - We have your back