Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
11.7 rpm
Motor Frame Size
B556C
Media Mapping Output
H
Fan Cooled
No
Rated Efficiency
61%
Ratio
150:1
Standard
AGMA Service Class I
Base Mounting Attachment
No Base
Input Motor HP
0.75
Output Shaft
Hollow
Media Mapping Hollow Bore
P31
Center Distance
2.62 in
Output Torque
1840 lb-in
Output Shaft Projection
Hollow Output
Material
Cast Iron, Standard Paint
Reduction Type
Double
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Style
Right Angle
Center Distance Code
726
Media Mapping Style
HFWC
Input Power Rating
0.56 hp, 0.418 kW
Output Bore Shaft Dia.
1.938 in
Weight
55.1 LB
EAN or UPC
884107199818
We're here for you
with Service Centers across the country - We have your back