- 6 Diametral Pitch
- 24 Teeth
- 20 ° Pressure Angle
- 4" Pitch Diameter
- 1 1/2" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Torque at 200 RPM | 1606 lb/in |
| No. of Teeth | 24 |
| Hub Dia. | 3 in |
| Pitch Diameter | 4 in |
| Torque at 300 RPM | 1533 lb/in |
| Hardened Teeth | With Hardened Teeth |
| Torque at 1800 RPM | 1155 lb/in |
| Length Through Bore | 2.317 in |
| Torque at 600 RPM | 1365 lb/in |
| Torque at 900 RPM | 1190 lb/in |
| Diametral Pitch | 6 |
| Keyway | w/Keyway & Setscrew |
| Mounting Distance | 3 5/8 in |
| Spiral Direction | Left Hand |
| Torque at 1200 RPM | 1155 lb/in |
| Outside Dia. | 4.22 in |
| Material | Steel |
| Pressure Angle | 20 degrees |
| Bore Size | 1.5 in |
| Weight | 4.101 LB |
| EAN or UPC | 781711123904 |

