Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
590 lb-in
Output Shaft
Hollow
Input Power Rating
0.97 hp, 0.723 kW
Media Mapping Hollow Bore
P16
Center Distance Code
718
Reduction Type
Single
Input Motor HP
1
Media Mapping Style
HRF
Output Bore Shaft Dia.
1 in
Style
Right Angle
Standard
AGMA Service Class I
Output Speed
87.5 rpm
Motor Frame Size
B556C
Base Mounting Attachment
No Base
Fan Cooled
No
Media Mapping Output
H
Rated Efficiency
84%
Ratio
20:1
Series
700
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Center Distance
1.75 in
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Weight
28.1 LB
EAN or UPC
781711453193
We're here for you
with Service Centers across the country - We have your back