- 1 1/2 hp
- 230/460 Voltage Rating
- 143TC, 145TC NEMA Mounting
- Three Phase
description
- Boston Gear’s totally enclosed fan cooled NEMA c-face AC motors are offered in ratings from ¼ to 5 horsepower
- 115, 230, 460, and 575 volt models
- single and three phase.
| Bore Code | B7 |
| Mounting Type | C-Face |
| Frame Material | Aluminum |
| Phase | Three Phase |
| Frame | 145TC |
| NEMA Mounting | 143TC145TC |
| Locked Rotor | 13.28 lb-ft |
| Washdown Duty | No |
| Motor Shaft Size | 7/8 in |
| Voltage Rating | 230/460 V |
| Motor Application | General Purpose |
| Full Load Amps | 1.9 |
| Hz | 60 Hz |
| C Dimension | 12.44 in |
| HP | 1 1/2 |
| Motor Shaft Length | 2 1/4 in |
| Mounting | C-Face - Less Base |
| Brake Feature | No |
| Mounting Style | F-1 |
| Voltage | 230/460 |
| Efficiency Group | Standard Efficient |
| Full Load Efficiency | 0.8 |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Full Load rpm | 1740 rpm |
| Frame Size | 140TC |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Weight | 34.0 LB |
| EAN or UPC | 781711642818 |

