Boston Gear
PA5-017DF090
Synchronous Sheave; 5 mm Belt Pitch; 17 Teeth; 9 mm Belt Width; Minimum Plain Bore
Item #101806618
- Synchronous Sheave
- 5 mm Belt Pitch
- 17 Teeth
- 9 mm Belt Width
- Minimum Plain Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Pitch Dia. | 1.065 in |
| Bore Range [Max] | N/A |
| Finished Bore | N/A |
| Bushing Type | None |
| No. of Teeth | 17 |
| Belt Width | 9 mm |
| Pitch Diameter | 1.065 in |
| Bore Range [Min] | 0.25 in |
| Bushing Series | N/A |
| Belt Pitch | 5 mm |
| Sprocket Width | 35/64 in |
| Outside Dia. | 1.02 in |
| Bore Type | Minimum Plain Bore |
| Material | Aluminum |
| Weight | 0.041 LB |
| EAN or UPC | 781711546826 |
