Skip to content Skip to navigation menu
Boston GearRF713-50-B5-J

RF713-50-B5-J

700 Series 50:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101870653
  • 0.25 Input Motor hp
  • 700 Series
  • 1.33 in Center Distance
  • Single Reduction
Boston GearRF713-50-B5-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 Input Motor hp
  • 700 Series
  • 1.33 in Center Distance
  • Single Reduction

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.

features

  • Large oil reservoir provides efficient heat dissipation and lubrication for longer life
  • Housing is straddle milled top and bottom for precise alignment
  • Internal baffles ensure positive, leak-free venting
  • Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
  • Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
  • High strength steel output shaft ensures capacity for high torque
  • Pipe plugs allow easy fill, level and drain in any mounting position
  • Super finished oil seal diameters on both input and output shafts extend seal life

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Output RPM @ 1750 rpm Input 35 rpm
Output RPM @ Input RPM 35 rpm @ 1750 rpm
Box Length 4 1/4 in
Torque Out @ 1150 rpm 248 in lb
Frame Size 56C
Bolt Center 3 1/4" x 2"
Series 700
Bolt Centers w/ Vertical "J" Base Kit (in) 6.41 x 2.00
Input Configuration C-Face Coupled
Base to Centerline of Output Shaft 1 23/32 in
Standard AGMA Service Class I
Max. Overhung Load @ RPM 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm
Output Speed 35 rpm
Box Height 4 21/32 in
Output Torque 297 lb-in
Family Name RF
Media Mapping Output J
Motor HP 0.1667 hp
Center Distance Code 713
Frame 56C
Max. Overhung Load @ 1750 rpm 200 lb/in
Input (Shaft or Bore) Size 5/8 in
Center Distance 1.33 in
Max. Thrust Load @ 1150 rpm 300 lb/in
Washdown Duty No
Output Torque Rating Range [Max] 299 lb-in, 34 Nm
Base to Centerline of Input Shaft 3 1/16 in
Output Torque Rating Range [Min] 100 lb-in, 10 Nm
Output Torque @ RPM 248 in lb @ 1150 rpm, 297 in lb @ 1750 rpm
Thermal Input Horsepower @ 1750 RPM N/A
Output (Shaft or Bore) Size 5/8 in
Material Cast Iron, Standard Paint
Bolt Center Length x Bolt Center Width 3 1/4 in x 2 in
Bolt Centers w/ Std. Base Kit (in) 4 3/8 x 3 5/16
Base to Shaft Center Height w/High Vert. Base Kit 3.56 in
Max. Input HP @ 100 rpm 0.018 hp
Ratio 50:1
Input HP @ RPM 0.12 hp @ 1150 rpm, 0.25 hp @ 1750 rpm
Max. Thrust Load @ RPM 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm
Reduction Type Single
Rated Efficiency 66%
Style Right Angle
Lubrication None
Output Bore Shaft Dia. 0.625 in
HP @ RPM 0.08333333 hp @ 1200 rpm, 0.1666667 hp @ 1800 rpm
Motor Frame Size B556C
Bolt Centers w/ Vertical Base Kits (in) 6.16 x 3.25
Worm Position Universal
Base to Shaft Center Height w/Vert. "J" Base Kit 2.94 in
Base to Shaft Center Height w/Std. Base Kit 3.47 in
Torque Out @ 1750 rpm 297 in lb
Media Mapping Style RF
Bore Code B5
Output Shaft Solid
Use With 713
Base Mounting Attachment No Base
Box Width 4 1/32 in
Housing Material Cast Iron
Shaft Assembly Code J
Output Configuration Right Output
Fan Cooled No
Motor Application General Purpose
Input Power Rating 0.25 hp, 0.186 kW
Base to Shaft Center Height w/Low Vert. Base Kit 2.31 in
Input Motor HP 0.25
Keyway Size 3/16 x 3/32
Weight 18.1 LB
EAN or UPC 781711526439
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison