Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
871 lb-in
Media Mapping Base
B
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Rated Efficiency
81%
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Center Distance
2.0625 in
Base Mounting Attachment
Horizontal Base Bottom Mount
Style
Right Angle
Series
700
Input Power Rating
0.99 hp, 0.738 kW
Center Distance Code
721
Output Shaft
Solid
Standard
AGMA Service Class I
Media Mapping Output
G
Input Motor HP
1
Output Bore Shaft Dia.
1 in
Fan Cooled
No
Material
Cast Iron, Standard Paint
Reduction Type
Single
Motor Frame Size
B556C
Output Speed
58.3 rpm
Media Mapping Style
RF
Ratio
30:1
Weight
37.1 LB
EAN or UPC
884107333458
We're here for you
with Service Centers across the country - We have your back