- One Piece Solid Collar
- 3/8 in ID x 3/4 in OD x 3/8 in Wide
- Steel, Zinc Plated Finish
features
- Low carbon, zinc-plated finish
- Complete with standard hollow point setscrews
| O.D. | 0.750 in - 3/4 in |
| Set Screw | N/A |
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| Material | Steel |
| I.D. | 0.375 in - 3/8 in |
| Recessed Screw | Yes |
| Finish | Zinc Plated |
| Weight | 0.041 LB |
| EAN or UPC | 781711677018 |

