description
- Boston Gear’s solid bar
features
- Glass filled material
- Self-lubricating
- Resists wear
- Resist corrosion
- Temperature range from -400 °F to 550 °F
- Excellent PV value
- Green
| Weight | 0.221 LB |
| EAN or UPC | 781711509609 |
| Weight | 0.221 LB |
| EAN or UPC | 781711509609 |