Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Hollow
Center Distance Code
718
Reduction Type
Single
Output Speed
350 rpm
Media Mapping Style
SRF
Fan Cooled
No
Ratio
5:1
Output Torque
432 lb-in
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Bore Shaft Dia.
0.875 in
Series
700
Motor Frame Size
B556C
Media Mapping Output
G
Input Motor HP
2
Base Mounting Attachment
No Base
Input Power Rating
2.55 hp, 1.902 kW
Rated Efficiency
94%
Center Distance
1.75 in
Style
Right Angle
Standard
AGMA Service Class II
Material
Cast Iron, Standard Paint
Weight
28.1 LB
EAN or UPC
781711143797
We're here for you
with Service Centers across the country - We have your back