The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Series
700
Media Mapping Style
SSF
Media Mapping Output
GS
Output Torque
527 lb-in, 60 Nm
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Output Shaft
Solid
Style
Right Angle
Ratio
60:1
Output Torque Rating Range [Max]
750 lb-in, 84 Nm
Material
Stainless Steel
Reduction Type
Single
Center Distance Code
7180
Output Shaft Size
0.875 in
Output Torque Rating Range [Min]
501 lb-in, 60 Nm
Input Motor HP
0.35
Fan Cooled
No
Output Speed
29.2 rpm
Base Mounting Attachment
No Base
Rated Efficiency
70%
Weight
29.1 LB
EAN or UPC
884107189703
We're here for you
with Service Centers across the country - We have your back