The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Fan Cooled
No
Style
Right Angle
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Reduction Type
Single
Output Torque
875 lb-in, 99 Nm
Material
Stainless Steel
Media Mapping Output
JS
Center Distance Code
7210
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Media Mapping Style
SSF
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Base Mounting Attachment
No Base
Output Shaft
Solid
Output Speed
70 rpm
Rated Efficiency
84%
Series
700
Input Motor HP
1.16
Ratio
25:1
Output Shaft Size
1 in
Weight
27.1 LB
EAN or UPC
884107256511
We're here for you
with Service Centers across the country - We have your back