Skip to content Skip to navigation menu
Boston GearSSHF7180-20KC-B5-HS1-P16

SSHF7180-20KC-B5-HS1-P16

700 Series 20:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #120196569
  • 0.97 Input Motor hp
  • 700 Series
  • Single Reduction
Boston GearSSHF7180-20KC-B5-HS1-P16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.97 Input Motor hp
  • 700 Series
  • Single Reduction

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Base Mounting Attachment No Base
Input Motor HP 0.97
Reduction Type Single
Output Speed 87.5 rpm
Media Mapping Output HS
Output Torque Rating Range [Min] 501 lb-in, 60 Nm
Output Shaft Hollow
Standard AGMA Service Class I, NSF Listed IP69K Compliant
Media Mapping Hollow Bore P16
Series 700
Output Shaft Size 1 in
Rated Efficiency 84%
Fan Cooled No
Ratio 20:1
Style Right Angle
Media Mapping Style SSHF
Output Torque Rating Range [Max] 750 lb-in, 84 Nm
Output Torque 590 lb-in, 67 Nm
Center Distance Code 7180
Material Stainless Steel
Weight 30.1 LB
EAN or UPC 884107189697
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison