- 0.35 Input Motor hp
- 700 Series
- Single Reduction
description
- The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
| Style | Right Angle |
| Rated Efficiency | 70% |
| Center Distance Code | 7180 |
| Material | Stainless Steel |
| Fan Cooled | No |
| Output Torque | 527 lb-in, 60 Nm |
| Media Mapping Output | HS |
| Base Mounting Attachment | No Base |
| Output Shaft Size | 1 in |
| Standard | AGMA Service Class I, NSF Listed IP69K Compliant |
| Input Motor HP | 0.35 |
| Series | 700 |
| Media Mapping Hollow Bore | P16 |
| Ratio | 60:1 |
| Output Torque Rating Range [Max] | 750 lb-in, 84 Nm |
| Output Speed | 29.2 rpm |
| Media Mapping Style | SSHF |
| Output Shaft | Hollow |
| Reduction Type | Single |
| Output Torque Rating Range [Min] | 501 lb-in, 60 Nm |
| Weight | 30.1 LB |
| EAN or UPC | 884107197197 |

